PANDUIT CANADA CORP. ABM112-AT-D0 ABM112-AT-D0 Cable Tie Mount, Black, UV PA6.6, Acrylic Adh., 1.12x1.12", PK500
Description
Panduit’s ABM112-AT-D0 4-way acrylic-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Weather Resistant Nylon 6.6. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for outdoor, high-temperature environments. They are 1.12" x 1.12" (28.6mm x 28.6mm), supplied in strips of 2, are black in color and come in packages of 500.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Black |
| Width | 1.12 in | Height | 0.2 in |
| Mounting | Acrylic Adhesive Tape | Standards | CE Compliant, UL Recognized, RoHS Compliant |
| Application | Indoor/Outdoor | UPC | 074983281145 |
Packages
| 1000 - UNIT - (1000) |