Abbotsford
PANABM1MATM

PANDUIT CANADA CORP. ABM1M-AT-M ABM1M-AT-M Cable Tie Mount, White, PA 6.6, Acrylic Adh., 0.5x0.5", PK1000

Price $0.5704 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:ABM1M-AT-M

Description

Panduit’s ABM1M-AT-M 4-way adhesive cable tie mounts are applied with acrylic adhesive tape and made of Nylon 6.6. They have been designed for fast installation and long-term performance and reliability. These mounts can be used with miniature, intermediate, and standard cable ties and are intended for use in indoor, high-temperature environments. The mounts are 0.50" x 0.50" (212.7mm x 12.7mm), supplied in strips of 2, are white in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color White Width 0.5 in
Height 0.15 in Mounting Acrylic Adhesive
UPC 074983580675

Packages

1000 - UNIT - (1000)