PANDUIT CANADA CORP. ABM1M-AT-M0 ABM1M-AT-M0 Cable Tie Mount, Black, UV PA6.6, Acrylic Adh., 0.5x0.5", PK1000
Description
Panduit’s ABM1M-AT-M0 4-way acrylic-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of Weather Resistant Nylon 6.6. These mounts can be used with miniature cable ties and are designed for outdoor, high-temperature environments. They are 0.50" x 0.50" (12.7mm x 12.7mm), supplied in strips of 2, are black in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon |
| Color | Black | Width | 0.5 in |
| Height | 0.15 in | Mounting | Acrylic Adhesive |
| UPC | 074983451517 |
Packages
| 1000 - UNIT - (1000) |