Abbotsford
PANABM2SAD20

PANDUIT CANADA CORP. ABM2S-A-D20 ABM2S-A-D20 Cable Tie Mount

Price $0.8820 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:ABM2S-A-D20

Description

The 4-way adhesive backed cable tie mount in black is mounted with rubber adhesive tape. It is 1" long x 1" wide (25.4 x 25.4 mm) and made of ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environments and comes in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material ABS
Color Black Width 1 in
Height 0.16 in Standards RoHS RoHS Compliant
Application Indoor UPC 074983588732

Packages

1000 - UNIT - (1000)