Description
Panduit’s ABM2S-AT-D0 4-way acrylic-based adhesive backed cable tie mounts have been designed for fast installation and long-term performance and reliability. They are made of weather resistant ABS plastic. These mounts can be used with miniature, intermediate, and standard cable ties and are designed for outdoor, high-temperature environments. They are 1" x 1" (25.4mm x 25.4mm), supplied in strips of 2, are black in color and come in packages of 500.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | ABS | Color | Black |
| Width | 1 in | Height | 0.2 in |
| Mounting | Acrylic Adhesive Tape | Standards | CE Compliant, UL Recognized: E136577, RoHS Compliant |
| Application | Used with Miniature, Intermediate, and Standard Cables Ties | UPC | 074983588756 |
Packages
| 1000 - UNIT - (1000) |