Abbotsford
PANABM2SS6D

PANDUIT CANADA CORP. ABM2S-S6-D ABM2S-S6-D Cable Tie Mount, White, ABS, Screw, 1x1", PK500

Price $0.7614 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:ABM2S-S6-D

Description

Panduit’s ABM2S-S6-D 4-Way Cable Tie Mounts allow cable tie entry from all four sides. They can easily be applied with user supplied adhesive or size #6 (M3) screws. They are made of ABS Plastic and designed for indoor use. Used with miniature, intermediate and standard cable ties. They are 1.0" x 1.0" (25.4mm x 25.4mm), are white in color and come in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material ABS
Color White Width 1 in
Height 0.16 in Mounting Screw
Standards CE Compliant, UL Recognized: E136577, RoHS Compliant Application Indoor
UPC 074983580569

Packages

1000 - UNIT - (1000)