Abbotsford
PANABM2SS6D0

PANDUIT CANADA CORP. ABM2S-S6-D0 ABM2S-S6-D0 Cable Tie Mount

Price $1.0700 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:ABM2S-S6-D0

Description

The cable tie mount in black uses #6 (M3) screws or user supplied adhesive. It is 1.0" long x 1.0" wide (25.4 x 25.4 mm) and made of weather-resistant ABS plastic. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor and outdoor environments and comes in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material ABS
Color Black Width 1 in
Height 0.16 in Mounting Two #6 (M3) Screws or User Supplied Adhesive
Application Indoor/Outdoor UPC 074983089628

Packages

1000 - UNIT - (1000)