Abbotsford
PANABM4HATT

PANDUIT CANADA CORP. ABM4H-AT-T ABM4H-AT-T Cable Tie Mount

Price $2.3043 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:ABM4H-AT-T

Description

The 4-way adhesive backed cable tie mount in white is mounted with acrylic adhesive tape. It is 2.0" long x 2.0" wide (50.8 x 50.8 mm) and made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature, intermediate, standard, light-heavy, heavy, and hook and loop mount cable ties. It is designed for indoor, high-temperature environments and comes in packages of 200.

Specifications

Brand Name Panduit Sub Brand NA
Type Cable Tie Mount Material Nylon
Color White Width 2 in
Height 0.21 in Mounting Acrylic Adhesive Tape
Standards CE Compliant, UL Recognized: E136577, RoHS Compliant Application Indoor
UPC 074983584802

Packages

200 - UNIT - (200)