Abbotsford
PANABM4HS6T

PANDUIT CANADA CORP. ABM4H-S6-T ABM4H-S6-T Cable Tie Mount

Price $2.0004 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:ABM4H-S6-T

Description

The cable tie mount in white uses #6 (M3) screws or user supplied adhesive. It measures 2.0" long x 2.0" wide (50.8 x 50.8 mm). It is used with miniature, intermediate, standard, light-heavy, heavy, and hook and loop mount cable ties. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance and stiffness. It is designed for indoor environments and comes in packages of 200.

Specifications

Brand Name Panduit Sub Brand NA
Type Cable Tie Mount Material Nylon
Color White Width 2 in
Height 0.21 in Mounting Screw
Standards CE Compliant, UL Recognized: E136577, RoHS Compliant Application Indoor
UPC 074983584772

Packages

200 - UNIT - (200)