Abbotsford
PANABMSAD

PANDUIT CANADA CORP. ABMS-A-D Mount cable tie adhesive 2-way nylon 1.1x1.1" bulk

Price $0.8516 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:ABMS-A-D

Description

Adhesive backed cable tie mount, 2-way. Rubber adhesive tape mounting method. Bulk package. Used with cable ties M, I, S.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cabinet Top Cable Routing System Material Nylon
Color Natural Width 1.13 in
Height 0.17 in Mounting Rubber-Based Adhesive
Standards CE Compliant, UL Recognized: E136577, RoHS Compliant Application Indoor
UPC 074983580040

Packages

1000 - UNIT - (1000)