Abbotsford
PANABMQSAC

PANDUIT CANADA CORP. ABMQS-A-C ABMQS-A-C Cable Tie Mount, White, ABS, Rubber Adh., 0.75x5.13", PK100

Price $3.9703 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:ABMQS-A-C

Description

Panduit’s ABMQS-A-C multiple bridge adhesive backed cable tie mounts have 4-way cable tie entry making part orientation fast and easy. They are made of ABS plastic, are mounted with rubber adhesive tape and have a hole spacing of 2.5" (63.5 mm). The mounts are 5.1" long x 0.75" wide (130.3 x 19.0 mm). They can be used with miniature, intermediate, and standard cable ties and are designed for indoor environments. They are white in color and come in packages of 100.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material ABS
Color White Width 5.13 in
Height 0.3 in Mounting Rubber Adhesive
UPC 074983342167

Packages

200 - UNIT - (200)