Abbotsford
PANEMSAD0

PANDUIT EMS-A-D0 EMS-A-D0 Cable Tie Mount, Black, UV PA6.6, Two-Part Epoxy, 0.98x0.98", PK500

Price $1.0005 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:EMS-A-D0
Documents Documents

Description

Panduit EMS-A-D0 Epoxy Applied Cable Tie Mounts provide a fast, strong, economical method to secure wire/cable to most surfaces and eliminate the need to drill holes. The mounts are affixed with user supplied EMA epoxy. For use in outdoor environments and with miniature, intermediate and standard cable ties. Made of Weather Resistant Nylon 6.6, are black in color and come in packages of 500.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Black
Width 0.98 in Height 0.98 in
Mounting EMA epoxy Application Outdoor
UPC 074983580187

Packages

1000 - UNIT - (1000)