PANDUIT CANADA CORP. KIMS-H430-M6 KIMS-H430-M6 Cable Tie Mount, Blue, PA 6.6, Push Rivet, 0.735x0.49", PK1000
Description
Panduit KIMS-H430-M6 Push Rivet low profile cable tie mounts keep bundles close to the mounting surface and installs with an integral rivet for a strong, secure installation. Has a 0.169” (4.3mm) size hole for rivet application and is designed for use in indoor enviroments. Made of Nylon 6.6, is blue in color and comes in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Blue |
| Width | 0.49 in | Height | 0.73 in |
| Mounting | Integral Push Rivet | Application | Indoor |
| UPC | 074983585090 |
Packages
| 1000 - UNIT - (1000) |