Abbotsford
PANLHMSS5D

PANDUIT LHMS-S5-D LHMS-S5-D Lightening Hole Mount, Natural, PA6.6, #5 Screw, 1/8 Rivet, PK500

Price $1.9433 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:LHMS-S5-D

Description

The lightening hole cable tie mount with a 0.13" (3.81 mm) diameter hole is mounted using a #5 (M3) screw. It is designed for indoor use, made of Nylon 6.6, and comes in packages of 500.

Specifications

Brand Name Panduit Sub Brand NA
Type Cable Tie Mount Tensile Strength 222 lb
Material Nylon Color Natural
Width 0.7 in Height 1.1 in
Mounting Screw Standards RoHS Compliant
Application Indoor UPC 074983584208

Packages

500 - UNIT - (500)