Abbotsford
PANLHMSS6D

PANDUIT CANADA CORP. LHMS-S6-D LHMS-S6-D Lightening Hole Mount, Natural, PA6.6, #6 Screw, 9/64 Rivet, PK500

Price $1.8352 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:LHMS-S6-D

Description

Panduit LHMS-S6-D Lightening Hole Cable Tie Mounts secure cable bundles that run through bulkhead lightening holes and protect them from sharp edges. These mounts are military grade and for use in indoor environments. Apply mounts with #6 (M3) screws or 9/64 (3.5) rivets. Made of Nylon 6.6, are natural in color and come in packages of 500.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Natural
Width 0.7 in Height 1.1 in
Mounting Screw Standards RoHS Compliant
Application Indoor UPC 074983584215

Packages

500 - UNIT - (500)