PANDUIT CANADA CORP. LHMS-S10-D LHMS-S10-D Lightening Hole Mount, Natural, PA6.6, #10 Screw, 3/16 Rivet, PK500
Description
Panduit LHMS-S10-D Lightening Hole Cable Tie Mounts secure cable bundles that run through bulkhead lightening holes and protect them from sharp edges. For use in indoor environments and with #10 (M5) screws or 3/16 (4.7) rivets. Made of Nylon 6.6, are natural in color and come in packages of 500.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Natural |
| Width | 0.7 in | Height | 1.1 in |
| Mounting | #10 (M5) Screw | Standards | RoHS Compliant |
| Application | Indoor | UPC | 074983584222 |
Packages
| 500 - UNIT - (500) |