PANDUIT LPMM-S5-M LPMM-S5-M Cable Tie Mount, Natural, PA 6.6, Screw, 0.4x0.32", PK1000
Description
Panduit LPMM-S5-M Screw Applied Cable Tie Mounts have a low profile design that keeps the cable bundles secure and close to the surface. Installs with a #5 (M3) screw and with miniature cable ties. Made of Nylon 6.6, are natural in color and come in packages of 1000
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Natural |
| Width | 0.32 in | Height | 2.5 mm |
| Mounting | #5 (M3) Countersunk Screw | Application | Indoor |
| UPC | 074983580538 |
Packages
| 5000 - UNIT - (5000) |