Abbotsford
PANLPMMS2M

PANDUIT CANADA CORP. LPMM-S2-M LPMM-S2-M Cable Tie Mount

Price $0.2562 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:LPMM-S2-M

Description

The low profile cable tie mount in natural color is applied with a #2 (M2) screw. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature cable ties. It is designed for indoor environments and comes in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Tensile Strength 80 lb Material Nylon
Color Natural Width 0.32 in
Height 0.4 in Mounting Screw
Standards cULus 52275 Type 2, 21, CE Compliant, RoHS Compliant Application Low Profile Mount Designed to Secure Wire Bundles Where Space is Limited.
UPC 074983580514

Packages

5000 - UNIT - (5000)