×

Gescan Webshop and Mobile App will be unable to process orders and quotes from Friday, April 10th @ 7PM MST to Sunday Apr 12th @ 5pm MST due to server upgrades. We apologize for any inconvenience.

Abbotsford
PANLPMSS8M

PANDUIT LPMS-S8-M LPMS-S8-M Cable Tie Mount, Natural, PA 6.6, Screw, 0.73x0.5", PK1000

Price $0.2599 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:LPMS-S8-M

Description

Panduit LPMS-S8-M Screw Applied Cable Tie Mounts have a low profile design that keeps the cable bundles secure and close to the surface. Installs with a #8 (M4) screw and with miniature cable ties. Made of Nylon 6.6, are natural in color and come in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Natural
Width 0.5 in Height 0.74 in
Mounting #8 (M4) Countersunk Screw Standards CE Compliant, RoHS Compliant
Application Indoor UPC 074983580552

Packages

5000 - UNIT - (5000)