Abbotsford
PANLPMSS8M20

PANDUIT CANADA CORP. LPMS-S8-M20 LPMS-S8-M20 Cable Tie Mount

Price $0.3122 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:LPMS-S8-M20

Description

The low profile cable tie mount in black is applied with an #8 (M4) screw. It is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is used with miniature, intermediate, and standard cable ties. It is designed for indoor environments and comes in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Tensile Strength 222 lb Material Nylon
Color Black Width 0.5 in
Height 0.73 in Mounting #8 (M4) Countersunk Screw
Application Indoor UPC 074983391134

Packages

5000 - UNIT - (5000)