Abbotsford
PANMCMS12PC

PANDUIT CANADA CORP. MCMS12-P-C Cable Tie Mount Clip On Natural Zinc Plated Steel

Price $1.1888 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:MCMS12-P-C

Description

Metal clip-on cable tie mount onto the edge of a surface. It is made of zinc-plated steel. It supports a maximum panel thickness of 0.13 inch and is used with miniature, intermediate and standard cable ties. It is designed for indoor environments.

Specifications

Brand Name Panduit Item Name Cable Tie Mount
Type Clip On Material Zinc Plated Steel
Color Natural Temperature Rating 0 - 60 °C
Width 50.3 mm Height 0.31 in
Mounting Clip onto Edge For Use With 4.8 mm Maximum Bundle Diameter
Packaging Quantity 100 Application Indoor
UPC 074983584505

Packages

500 - UNIT - (500)