Description
Metal clip-on cable tie mount onto the edge of a surface. It is made of zinc-plated steel. It supports a maximum panel thickness of 0.13 inch and is used with miniature, intermediate and standard cable ties. It is designed for indoor environments.
Specifications
| Brand Name | Panduit | Item Name | Cable Tie Mount |
| Type | Clip On | Material | Zinc Plated Steel |
| Color | Natural | Temperature Rating | 0 - 60 °C |
| Width | 50.3 mm | Height | 0.31 in |
| Mounting | Clip onto Edge | For Use With | 4.8 mm Maximum Bundle Diameter |
| Packaging Quantity | 100 | Application | Indoor |
| UPC | 074983584505 |
Packages
| 500 - UNIT - (500) |