Abbotsford
PANMCMS25PC

PANDUIT CANADA CORP. MCMS25-P-C MCMS25-P-C Clip-on Mount, Indoor use, Zinc Plated Steel, .125-.240", PK100

Price $1.2993 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:MCMS25-P-C

Description

Panduit MCMS25-P-C Metal Clip-On Mounts enable attachment to sheet metal edges for fast mounting of harness with cable ties. The 4-way cable tie entry feature, allows easy harness orientation. For use in indoor environments and with panels no thicker than 0.24” (6.1mm). Use with miniature, intermediate and standard cable ties. Made of Zinc Platted Steel, are natural in color and come in packages of 100.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Zinc-Plated Steel Color Natural
Width 0.56 in Height 0.31 in
Mounting Clip onto Edge Application Indoor
UPC 074983642540

Packages

500 - UNIT - (500)