PANDUIT MCMS25-P-C MCMS25-P-C Clip-on Mount, Indoor use, Zinc Plated Steel, .125-.240", PK100
Description
Panduit MCMS25-P-C Metal Clip-On Mounts enable attachment to sheet metal edges for fast mounting of harness with cable ties. The 4-way cable tie entry feature, allows easy harness orientation. For use in indoor environments and with panels no thicker than 0.24” (6.1mm). Use with miniature, intermediate and standard cable ties. Made of Zinc Platted Steel, are natural in color and come in packages of 100.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Zinc-Plated Steel | Color | Natural |
| Width | 0.56 in | Height | 0.31 in |
| Mounting | Clip onto Edge | Application | Indoor |
| UPC | 074983642540 |
Packages
| 500 - UNIT - (500) |