Abbotsford
PANMPMS19M0

PANDUIT CANADA CORP. MPMS19-M0 MPMS19-M0 Cable Tie Mount

Price $0.5600 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:MPMS19-M0

Description

The masonry push barb cable tie mount in black, made of impact modified, weather-resistant nylon 6.6 uses a fir tree hole mounting method. It requires a hole diameter of 0.19" (4.8 mm) and is designed for use in indoor and outdoor environments. It is used with miniature, intermediate, and standard cables ties. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Material Nylon
Color Black Width 0.36 in
Height 0.39 in Mounting Fir Tree Mount
Standards RoHS Compliant Application Indoor/Outdoor
UPC 074983588381

Packages

1000 - UNIT - (1000)