Description
The masonry push barb cable tie mount in black, made of impact modified, weather-resistant nylon 6.6 uses a fir tree hole mounting method. It requires a hole diameter of 0.19" (4.8 mm) and is designed for use in indoor and outdoor environments. It is used with miniature, intermediate, and standard cables ties. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Sub Brand | Cable Tie Mount |
| Type | Cable Tie Mount | Material | Nylon |
| Color | Black | Width | 0.36 in |
| Height | 0.39 in | Mounting | Fir Tree Hole Mount |
| Standards | RoHS Compliant | Application | Outdoor |
| UPC | 074983588381 |
Packages
| 1000 - UNIT - (1000) |