Abbotsford
PANMTP3SE10C

PANDUIT CANADA CORP. MTP3S-E10-C MTP3S-E10-C Cable Tie Mount

Price $1.8310 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:MTP3S-E10-C

Description

The multiple tie plate in natural color supports three bundles and is used with miniature, intermediate, and standard cable ties. It uses #10 (M5) screws and is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and comes in packages of 100.

Specifications

Brand Name Panduit Sub Brand NA
Type Cable Tie Mount Length 4.25 In.
Tensile Strength 222 lb Material Nylon
Color Natural Width 0.5 in
Height 0.125 in Mounting Screw
Standards UL Recognized: E136577,CE Compliant, RoHS Compliant Application Indoor
UPC 074983584369

Packages

200 - UNIT - (200)