Abbotsford
PANMTP1SE6C

PANDUIT CANADA CORP. MTP1S-E6-C MTP1S-E6-C Tie Plate, Natural, PA 6.6, 1.75x0.5", #6 Screw, PK100

Price $1.3467 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:MTP1S-E6-C

Description

The multiple tie plate in natural color supports one bundle and is used with miniature, intermediate, and standard cable ties. It uses #6 (M3) screws and is made of nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and comes in packages of 100.

Specifications

Brand Name Panduit Sub Brand NA
Type Cable Tie Mount Length 1.75 In.
Tensile Strength 222 lb Material Nylon
Color Natural Width 0.5 in
Height 0.125 in Mounting Screw
Standards UL Recognized: E136577,CE Compliant, RoHS Compliant Application Indoor
UPC 074983584277

Packages

200 - UNIT - (200)