Abbotsford
PANMTP5HE6C

PANDUIT CANADA CORP. MTP5H-E6-C MTP5H-E6-C Tie Plate, Natural, PA 6.6, 8.09x0.62", #6 Screw, PK100

Price $7.8988 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:MTP5H-E6-C

Description

Panduit’s MTP5H-E6-C Multiple Tie Plates are designed to secure bundles that are closely spaced. With their low profile design, bundles stay close to mounting surface making them ideal for areas where overhead space is limited. These mounts can be used with miniature through heavy cable ties and are intended for use in indoor environments. Supports five bundles and uses #6 (M3) screws. Made of Nylon 6.6, are natural in color and come in packages of 100.

Specifications

Brand Name Panduit Type Cable Tie Mount
Length 8.09 IN Material Nylon
Color Natural Width 0.62 in
Height 7.5 in Mounting #6 (M3) Screw
Standards NA Application Indoor
UPC 074983584451

Packages

100 - UNIT - (100)