Abbotsford
PANMTPC7HE10C39

PANDUIT CANADA CORP. MTPC7H-E10-C39 MTPC7H-E10-C39 Cable Tie Mount

Price $11.9150 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:MTPC7H-E10-C39

Description

The rounded edge multiple tie plate in natural color supports seven bundles and is used with miniature, intermediate, standard, heavy-standard, light-heavy, and heavy cable ties. It uses #10 (M5) screws and is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It is designed for indoor environments and comes in packages of 100.

Specifications

Brand Name Panduit Type Cable Tie Mount
Length 11.09 in Material Nylon
Color Natural Width 0.62 in
Height 0.2 in Mounting #10 (M5) Screw
Standards NA Application Indoor
UPC 074983108886

Packages

100 - UNIT - (100)