Abbotsford
PANSMSAD

PANDUIT CANADA CORP. SMS-A-D SMS-A-D Cable Tie Mount

Price $1.4066 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:SMS-A-D
Documents Documents

Description

The snap-in cable tie mount in white is applied with rubber adhesive tape. It is made of ABS for indoor environments. It comes in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Tensile Strength 222 lb
Material ABS Color White
Width 1 in Height 0.35 in
Mounting Rubber Adhesive Tape Application Indoor
UPC 074983579983

Packages

500 - UNIT - (500)