Abbotsford
PANSMSAD14

PANDUIT CANADA CORP. SMS-A-D14 SMS-A-D14 Cable Tie Mount, Gray, ABS, Rubber Adh., 2.06x1.04", 500PK

Price $1.3545 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:SMS-A-D14
Documents Documents

Description

The snap-in cable tie mount in gray is applied with rubber adhesive tape. It is made of ABS for indoor environments. It comes in packages of 500.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Tensile Strength 222 lb
Material ABS Color Gray
Width 1 in Height 0.35 in
Mounting Rubber Adhesive Tape Application Indoor
UPC 074983589579

Packages

500 - UNIT - (500)