Abbotsford
PANSMSAD15

PANDUIT SMS-A-D15 SMS-A-D15 Cable Tie Mount, Ivory, ABS, Rubber Adh., 2.06x1.04", PK500

Price $1.2696 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:SMS-A-D15
Documents Documents

Description

Panduit SMS-A-D15 Snap-In Cable Mounts eliminate protruding tie heads and facilitate one hand tie threading. The integral retaining notch allows cable tie heads to be held in place below bundle. Applied with rubber adhesive tape and are designed for use in indoor environments where mounting holes cannot be drilled. They are 0.31” x 2.06” (7.9 x 52.3mm) in size and can be used with standard cross section cable ties. Made of ABS, are white ivory in color and come in packages of 500.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material ABS Color Ivory
Width 1 in Height 0.31 in
Mounting Rubber Adhesive Tape Standards CE Compliant, UL Recognized E136577, RoHS Compliant
Application Snap-In Cable Tie Mounts – Mechanically Applied, Used with Panduit Standard Cross Section Cable Ties Including Plt1S, Plt1.5S, Plt2S, Prt1.5S And Prt2S. Used to Quickly Route Wire and Cable Where Mounting Holes Cannot be Drilled UPC 074983580095

Packages

500 - UNIT - (500)