Abbotsford
PANSMSS6D

PANDUIT CANADA CORP. SMS-S6-D SMS-S6-D Cable Tie Mount

Price $1.0549 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:SMS-S6-D

Description

The snap-in cable tie mount in ivory is applied with user-supplied adhesive or two #6 (M3) screws. It is made of ABS for indoor environments. It comes in packages of 500.

Specifications

Brand Name Panduit Type Cable Tie Mount
Tensile Strength 222 lb Material ABS
Color White Width 1 in
Height 0.31 in Mounting Two #6 (M3) Screws or User Supplied Adhesive
Application Indoor UPC 074983579990

Packages

500 - UNIT - (500)