Abbotsford
PANSACS50T100

PANDUIT CANADA CORP. SACS50-T100 Cable Spacer Stackable, Telco Black Weather-Resistant Polypropylene

Price $0.6497 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:SACS50-T100
Documents Documents

Description

Stackable Aerial Cable Spacers snap into each other to increase spacer heights by 1/2 increments.

Specifications

Brand Name Panduit Sub Brand Dura-Ty?„?
Item Name Cable Spacer Type Stackable, Telco
Material Weather-Resistant Polypropylene Color Black
Temperature Rating -76 to 239 °F Width 29.5 mm
Height 18 mm Mounting Insert Clip
For Use With 12.7 mm Width Cable Tie Packaging Quantity 200
Standards RoHS Compliant. Application Outdoor
UPC 074983610358

Packages

2000 - UNIT - (2000)