Abbotsford
PANPM2H25M0

PANDUIT CANADA CORP. PM2H25-M0 PM2H25-M0 Cable Tie Mount, Black, UV PA 6.6, Push Barb, 0.3x0.38", PK1000

Price $0.3320 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PM2H25-M0

Description

Panduit PM2H25-M0 Push Cable Mounts can be used where only one side of the panel is accessible and require no adhesive or additional mounting hardware. They have a maximum panel thickness limit of 0.13” (3.2mm) and require a panel hole of 0.25” (6.4mm) for mounting. For use in outdoor environments and with miniature, intermediate and standard cable ties. Made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Black
Width 0.38 in Height 0.62 in
Mounting Push Barb Standards CE Compliant, UL Recognized: E56854, RoHS Compliant
Application Indoor/Outdoor UPC 074983583621

Packages

1000 - UNIT - (1000)