Abbotsford
PANPM2H25M30

PANDUIT CANADA CORP. PM2H25-M30 PM2H25-M30 Cable Tie Mount

Price $0.3705 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PM2H25-M30

Description

The push barb cable tie mount requires a 0.25" (6.4 mm) hole and is black. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Tensile Strength 222 lb Material Nylon
Color Black Width 0.38 in
Height 0.62 in Mounting Push Barb
Standards UL 62275 Type 2,21 (E136577); CE Compliant; RoHS Compliant Application Indoor
UPC 074983583638

Packages

1000 - UNIT - (1000)