Abbotsford
PANPBMSH25M

PANDUIT CANADA CORP. PBMS-H25-M PBMS-H25-M Cable Tie Mount, Natural, PA 6.6, Push Barb, 0.42x0.42", PK1000

Price $0.3626 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PBMS-H25-M

Description

Panduit PMBS-H25-M push button cable tie mount requires no adhesive or additional mounting hardware. Designed for use where both sides of the panel are accessible. For maximum panel thickness of .125" (3.2mm) and for hole size .250" (6.4mm). Use with Miniature, Intermediate and Standard cross section cable ties. For indoor use. Made of Nylon 6.6, have a flammability rating of V-2, are natural in color, and come in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Natural
Width 0.42 in Height 0.4 in
Mounting Push Barb Standards CE Compliant, UL Recognized: E136577, RoHS Compliant
Application Indoor UPC 074983589456

Packages

1000 - UNIT - (1000)