Description
Panduit PBMS-H25-M0 Push Button Cable Mounts can be used where both sides of the panel are accessible and require no adhesive or additional mounting hardware. They have a maximum panel thickness limit of 0.13” (3.2mm) and require a panel hole of 0.25” (6.4mm) for mounting. For use in outdoor environments and with miniature, intermediate and standard cable ties. Made of Weather Resistant Nylon 6.6, are black in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Black |
| Width | 0.42 in | Height | 0.4 in |
| Mounting | Push Barb | Standards | CE Compliant, UL Recognized: E136577, RoHS Compliant |
| Application | Indoor/Outdoor | UPC | 074983583690 |
Packages
| 1000 - UNIT - (1000) |