PANDUIT CANADA CORP. PBMS-H25-M14 PBMS-H25-M14 Cable Tie Mount, Gray, PA 6.6, Push Barb, 0.42x0.42", PK1000
Description
Panduit PBMS-H25-M14 Push Button Cable Mounts can be used where both sides of the panel are accessible and require no adhesive or additional mounting hardware. They have a maximum panel thickness limit of 0.13” (3.2mm) and require a panel hole of 0.25” (6.4mm) for mounting. For use in indoor environments and with miniature, Intermediate and standard cable ties. Made of Nylon 6.6, are gray in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Gray |
| Width | 0.42 in | Height | 0.4 in |
| Mounting | Push Barb | Standards | CE Compliant, UL Recognized: E136577, RoHS Compliant |
| Application | Indoor | UPC | 074983583683 |
Packages
| 1000 - UNIT - (1000) |