Abbotsford
PANPBMSH25M14

PANDUIT PBMS-H25-M14 PBMS-H25-M14 Cable Tie Mount, Gray, PA 6.6, Push Barb, 0.42x0.42", PK1000

Price $0.3749 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PBMS-H25-M14
Documents Documents

Description

Panduit PBMS-H25-M14 Push Button Cable Mounts can be used where both sides of the panel are accessible and require no adhesive or additional mounting hardware. They have a maximum panel thickness limit of 0.13” (3.2mm) and require a panel hole of 0.25” (6.4mm) for mounting. For use in indoor environments and with miniature, Intermediate and standard cable ties. Made of Nylon 6.6, are gray in color and come in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Gray
Width 0.42 in Height 0.4 in
Mounting Push Barb Standards CE Compliant, UL Recognized: E136577, RoHS Compliant
Application Indoor UPC 074983583683

Packages

1000 - UNIT - (1000)