PANDUIT CANADA CORP. PBMS-H25-M30 PBMS-H25-M30 Cable Tie Mount, Blk, High Heat PA6.6, Push Barb, 0.42" Sq, PK1000
Description
Panduit PBMS-H25-M30 Push Button Cable Mounts can be used where both sides of the panel are accessible and require no adhesive or additional mounting hardware. They have a maximum panel thickness limit of 0.13” (3.2mm) and require a panel hole of 0.25” (6.4mm) for mounting. For use in indoor environments and with miniature, Intermediate and standard cable ties. Made of Heat Stabilized Nylon 6.6, are black in color and come in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Material | Nylon | Color | Black |
| Width | 0.42 in | Height | 0.4 in |
| Mounting | Push Barb | Application | Indoor |
| UPC | 074983583706 |
Packages
| 1000 - UNIT - (1000) |