Abbotsford
PANPBMSH25M30

PANDUIT PBMS-H25-M30 PBMS-H25-M30 Cable Tie Mount, Blk, High Heat PA6.6, Push Barb, 0.42" Sq, PK1000

Price $0.5073 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PBMS-H25-M30

Description

Panduit PBMS-H25-M30 Push Button Cable Mounts can be used where both sides of the panel are accessible and require no adhesive or additional mounting hardware. They have a maximum panel thickness limit of 0.13” (3.2mm) and require a panel hole of 0.25” (6.4mm) for mounting. For use in indoor environments and with miniature, Intermediate and standard cable ties. Made of Heat Stabilized Nylon 6.6, are black in color and come in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Material Nylon Color Black
Width 0.42 in Height 0.4 in
Mounting Push Barb Application Indoor
UPC 074983583706

Packages

1000 - UNIT - (1000)