Abbotsford
PANPBMSLH25M30

PANDUIT CANADA CORP. PBMSL-H25-M30 PBMSL-H25-M30 Cable Tie Mount

Price $0.6599 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT CANADA CORP.
Manufacturer #:PBMSL-H25-M30

Description

The push button cable tie mount requires a 0.25" (6.4 mm) hole and is natural color. It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 1000.

Specifications

Brand Name Panduit Type Cable Tie Mount
Tensile Strength 222 lb Material Nylon
Color Black Width 0.16 in
Height 0.55 in Mounting Push Barb
Standards RoHS Compliant Application Push Button Mounts for Use where Both Sides of the Panel are Accessible
UPC 074983788538

Packages

1000 - UNIT - (1000)