Abbotsford
PANPUM049M30

PANDUIT PUM-049-M30 PUM-049-M30 Fir Tree Mount, Black, High Heat PA 6.6, 0.67X0.54", PK1000

Price $0.1486 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PUM-049-M30

Description

Panduit PUM-049-M30 Fir Tree Push Mounts have a unique alternating barb design that allows it to lock securely into position. They require a panel hole diameter of 0.18 to 0.19" (4.6 to 4.9 mm) for application. For use in indoor and outdoor environments and with miniature, intermediate and standard cable ties. Made of Heat Stabilized Nylon 6.6, are black in color and come in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Pan-Ty®
Type Cable Tie Mount Tensile Strength 222 lb
Material Nylon Color Black
Width 0.65 in Height 0.54 in
Mounting Fir Tree Mount Standards Chemical Resistance at 21 ° C (70 ° F): Excellent Resistance to Common Transportation Fluids Including: Ethylene Glycol, Gasoline, Jet Fuel, Hydraulic Fluid, Transmission Fluids and 10% Sodium Chloride Solution, Environmental Compliance: Meets 2000/53/Ec
Application Indoor UPC 074983907861

Packages

1000 - UNIT - (1000)