Abbotsford
PANPUM0713SD30

PANDUIT PUM-071-3S-D30 PUM-071-3S-D30 Fir Tree Tie Mount, Black, High Heat PA6.6, 11.5"L, 50lb, PK500

Price $0.5786 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PUM-071-3S-D30

Description

Panduit PUM-071-3S-D30 Fir Tree Push Mounts provide increased retention and lower insertion force. Ideal for solution for securing wire harnesses in automotive, marine, white goods, heavy equipment and mass transit-rail markets. This assembly has a maximum bundle diameter of 3.0” (76mm) and a panel hole diameter range of 0.25”-0.28" (6.3mm-7.1mm). Made of Heat Stabilized Nylon 6.6 which satisfies the needs of high temperature applications. They are black in color and come in packages of 500.

Specifications

Brand Name Panduit Type Non-Reversing
Tensile Strength 222 lb Material Heat Stabilized Nylon 6.6
Color Black,Orange,White Width 50.3 mm
Height 0.67 in Mounting Fir Tree Mount
Application Indoor UPC 074983907960

Packages

1000 - UNIT - (1000)