Abbotsford
PANPUM071M30

PANDUIT PUM-071-M30 PUM-071-M30 Fir Tree Mount, Black, High Heat PA 6.6, 0.67X0.67", PK1000

Price $0.2567 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PUM-071-M30

Description

Panduit PUM-071-M30 Fir Tree Push Mounts have a unique alternating barb design that allows it to lock securely into position. They require a panel hole diameter of 0.25 to 0.28" (6.3 to 7.1 mm) for application. For use in indoor and outdoor environments and with miniature, intermediate and standard cable ties. Made of Heat Stabilized Nylon 6.6, are black in color and come in packages of 10.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Tensile Strength 222 lb
Material Nylon Color Black
Width 0.65 in Height 0.67 in
Mounting Fir Tree Mount Standards Chemical Resistance at 21 ° C (70 ° F): Excellent Resistance to Common Transportation Fluids Including: Ethylene Glycol, Gasoline, Jet Fuel, Hydraulic Fluid, Transmission Fluids and 10% Sodium Chloride Solution, Environmental Compliance: Meets 2000/53/Ec
Application They Are a Reliable and Cost Effective Solution for Securing Wire Harnesses in The Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets UPC 074983907915

Packages

1000 - UNIT - (1000)