Abbotsford
PANPUM100M30

PANDUIT PUM-100-M30 PUM-100-M30 Cable Tie Mount

Price $0.3500 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PUM-100-M30

Description

The fir tree push mount is black and requires a panel hole diameter of 0.35 to 0.40" (9.0 to 10.0 mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Cable Tie Mount
Type Cable Tie Mount Tensile Strength 222 lb
Material Nylon Color Black
Width 0.64 in Height 0.67 in
Mounting Fir Tree Mount Standards RoHS Compliant
Application Indoor UPC 074983907939

Packages

1000 - UNIT - (1000)