Description
The fir tree push mount is black and requires a panel hole diameter of 0.34 to 0.36" (8.8 to 9.3 mm). It is made of weather-resistant nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 1000.
Specifications
| Brand Name | Panduit | Type | Cable Tie Mount |
| Tensile Strength | 534 lb | Material | Nylon |
| Color | Black | Width | 0.77 in |
| Height | 1.05 in | Mounting | Fir Tree Mount |
| Standards | RoHS Compliant | Application | Indoor/Outdoor |
| UPC | 074983398225 |
Packages
| 1000 - UNIT - (1000) |