Abbotsford
PANPUM925M30

PANDUIT PUM-925-M30 PUM-925-M30 Fir Tree Mount, Black, High Heat PA 6.6, 0.77x1.05", PK1000

Price $0.2917 / EA
Inventory
Available for backorder
Unavailable for pick up Abbotsford
Qty EA
Manufacturer:PANDUIT
Manufacturer #:PUM-925-M30

Description

The fir tree push mount is black and requires a panel hole diameter of 0.34 to 0.36" (8.8 to 9.3mm). It is made of heat-stabilized nylon 6.6, which increases mechanical strength, heat and wear resistance, and stiffness. It comes in packages of 1000.

Specifications

Brand Name Panduit Sub Brand Pan-Ty?®
Type Cable Tie Mount Tensile Strength 534 lb
Material Nylon Color Black
Width 0.77 in Height 1.05 in
Mounting Fir Tree Mount Standards RoHS Compliant
Application They Are a Reliable and Cost Effective Solution for Securing Wire Harnesses in The Automotive, Marine, White Goods, Heavy Equipment and Mass Transit-Rail Markets UPC 074983907922

Packages

1000 - UNIT - (1000)